Shop All Bathtub Drains
Kingston Brass
DLL3182 Bath Tub Drain with Overflow
Mfr # DLL3182
Zoro # G0842233
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Brass
- Material of Construction Brass
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLL3182
- Zoro # G0842233
- UPC # 663370009136
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Color/Finish | Polished Brass |
Material of Construction | Brass |
Connection | 1-1/2" |
Item | DLL3182 Bath Tub Drain,w/Overflow |
Description
DLL3182 Bath Tub Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Adapter, Socket, 4 in Pipe Size (P117-040)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1" Adapter x 1" Female NPT (BULK-CGF-91)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (9835-012)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Brushed Nickel (DLT20SN)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS DLL200MB Lift & Lock Bathtub Drain (DLL200MB)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- PROPLUS Tub Drain W/ Trip Lever Face Plate in Chrome Chrome plating (1311)
- Kingston Brass Bathtub Drains