Shop All Bathtub Drains
Kingston Brass
DLL3181 Bath Tub Drain with Overflow
Mfr # DLL3181
Zoro # G0842188
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Length - Drains 27.5
- Connection 1-1/2"
- Color/Finish Polished Chrome
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLL3181
- Zoro # G0842188
- UPC # 663370009129
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 27.5 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 12.5 |
Item Length (Inch) | 27.5 |
Details
Drain Material | Brass |
Connection | 1-1/2" |
Color/Finish | Polished Chrome |
Gauge | 20 |
Material of Construction | Brass |
Item | DLL3181 Bath Tub Drain,w/Overflow |
Collection | Made To Match |
ADA Compliant | false |
Item Weight (lbs) | 5.07 |
UPC/CUPC Certified | false |
CEC Certified | false |
Warranty | 1 |
Low Lead Compliant | false |
Escutcheon Included | false |
Material | Brass |
Finish | Polished Chrome |
Theme | Traditional |
Prop 65 Label | true |
DOE Certified | false |
Description
DLL3181 Bath Tub Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Faucet Service Kit, Chrome, Single Lever (101310)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268E)
- MILWAUKEE VALVE 2" Flanged Cast Iron Swing Check Valve (2974-M 2)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-CP)
- Kingston Brass Bathtub Drains