Shop All Bathtub Drains
Kingston Brass
DLL3168 Bath Tub Drain with Overflow
Mfr # DLL3168
Zoro # G0842328
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 25.5
- Gauge 20
- Color/Finish Brushed Nickel
- Drain Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLL3168
- Zoro # G0842328
- UPC # 663370009020
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Item Length (Inch) | 20 |
Item Width (Inch) | 12 |
Item Height (Inch) | 3.19 |
Details
Gauge | 20 |
Item | DLL3168 Bath Tub Drain,w/Overflow |
Color/Finish | Brushed Nickel |
Drain Material | Brass |
Material of Construction | Brass |
Connection | 1-1/2" |
Collection | Made To Match |
Prop 65 Label | true |
ADA Compliant | false |
CEC Certified | false |
Escutcheon Included | false |
Material | Brass |
Theme | Modern |
DOE Certified | false |
Item Weight (lbs) | 4.93 |
UPC/CUPC Certified | false |
Finish | Brushed Nickel |
Warranty | 1 |
Low Lead Compliant | false |
Description
DLL3168 Bath Tub Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Tubing, 1 in ID, 50 Ft (1506-1001250-50)
- KOHLER Plate, Wall Mount (1082684)
- CASH VALVE Pressure Regulator, 3/8 In, 100 to 180 psi (04164-0140)
- MERIT BRASS 3/4 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-12)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- KINGSTON BRASS DTT5302A5 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A5)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste - Foot Act. (500-FA-PVC-PB)
- Kingston Brass Bathtub Drains