Shop All Bathtub Drains
Kingston Brass
DLL3167 16-Inch Lift and Lock Tub Waste and Overflow, Brushed Brass
Mfr # DLL3167
Zoro # G203055781
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Waste and Overflow Drain
- Weight 4.93
- Width 12
- Features Premium brass construction, Heavy duty construction, Fits standard 1-1/2" drain pipe, 20 gauge thickness
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DLL3167
- Zoro # G203055781
- UPC # 663370989933
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Width | 12 |
Length | 20 |
Height | 3.19 |
Details
Includes | Waste and Overflow Drain |
Weight | 4.93 |
Features | Premium brass construction, Heavy duty construction, Fits standard 1-1/2" drain pipe, 20 gauge thickness |
Color | Brushed Brass |
Finish | Brushed Brass |
Material | Brass |
Description
For a more modern or transitional styling, this particular lift and turn drain gives a nod towards its traditional roots while offering contemporary appeal. Available in multiple finishes to match your tub filler, the Kingston Brass tub waste and overflow drain will fit most standard bath tub drain sizes. Simply twist the drain up to open. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Tankless RO Water Filtration System (RCB3P)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in. L (16PL-CA11-0120-11D-38D)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA16)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- Kingston Brass Bathtub Drains