Shop All Bathtub Drains
Kingston Brass
DLL3165 16" Tub Waste & Overflow With Lift & Lock Drain
Mfr # DLL3165
Zoro # G0842197
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 25.5
- Material of Construction Brass
- Connection 1-1/2"
- Drain Material Brass
- Color/Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLL3165
- Zoro # G0842197
- UPC # 663370177101
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Details
Material of Construction | Brass |
Connection | 1-1/2" |
Drain Material | Brass |
Color/Finish | Oil Rubbed Bronze |
Gauge | 20 |
Item | DLL3165 16" Tub WasteOverflow,w/Li |
Description
DLL3165 16 In. Tub WasteOverflow,w/Li
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- LARSEN SUPPLY CO 1-1/4X12 Lav Extension (03-4345)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- WATCO 901 Series Sch. 40 PVC Half Kit - PresFlo (901-PF-PVC-BN)
- Kingston Brass Bathtub Drains