Shop All Bathtub Drains
Kingston Brass
DLL218 Brass Lift and Turn Tub Drain, Brushed Nickel
Mfr # DLL218
Zoro # G903055517
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain
- Material Brass
- Length 2.81
- Color Brushed Nickel
- Width 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DLL218
- Zoro # G903055517
- UPC # 663370979699
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length | 2.81 |
Width | 2.81 |
Height | 2 |
Details
Includes | Drain |
Material | Brass |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Features | Heavy duty brass construction, Lift and turn stopper operation, 1-15/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability, Easy installation |
Weight | 0.68 |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your tub filler, the Trimscape 1-1/2 inch brass lift and turn tub drain with 1-15/16 inch drain body length will fit most standard bath tub drain sizes. Simply twist the drain up to open.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72P)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70LF-106-01)
- DIXON Coupler, 2 x 2 In, 250psi, Forged Brass (G200-B-BR)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- JONES STEPHENS Black Two-Hole Lift and Turn Conversion Kit (B5155BL)
- Kingston Brass Bathtub Drains