Shop All Bathtub Drains
Kingston Brass
DLL208 Lift & Lock Bathtub Drain
Mfr # DLL208
Zoro # G0842145
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Brushed Nickel
- Material of Construction Brass
- Drain Material Brass
- Connection 1-1/2"
- Length - Drains 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLL208
- Zoro # G0842145
- UPC # 663370032592
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Item Width (Inch) | 2.88 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 2.88 |
Details
Color/Finish | Brushed Nickel |
Material of Construction | Brass |
Drain Material | Brass |
Item | DLL208 LiftLock Bathtub Drain |
Connection | 1-1/2" |
Warranty | 1 |
Theme | Modern |
CEC Certified | false |
ADA Compliant | false |
Material | Brass |
Prop 65 Label | true |
Escutcheon Included | false |
Item Weight (lbs) | 0.6 |
Collection | Made To Match |
UPC/CUPC Certified | false |
Finish | Brushed Nickel |
DOE Certified | false |
Low Lead Compliant | false |
Description
DLL208 LiftLock Bathtub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.5)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700-8BD-PC)
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- KOHLER Cimarron Skirted Trapway Comfort Heig (5309-0)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DLT5301A8 Twist & Close Tub Drain Conversion Kit (DLT5301A8)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Brass (DLT20PB)
- KINGSTON BRASS DLL200MB Lift & Lock Bathtub Drain (DLL200MB)
- PLUMB PAK WASTE BATH 1.5""PVC&CHROM (64W)
- Kingston Brass Bathtub Drains