Shop All Bathtub Drains
Kingston Brass
DLL200MB Lift & Lock Bathtub Drain
Mfr # DLL200MB
Zoro # G0842154
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Color/Finish Matte Black
- Length - Drains 2.88
- Material of Construction Brass
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLL200MB
- Zoro # G0842154
- UPC # 663370536267
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Details
Drain Material | Brass |
Color/Finish | Matte Black |
Item | DLL200MB LiftLock Bathtub Drain |
Material of Construction | Brass |
Connection | 1-1/2" |
Description
DLL200MB LiftLock Bathtub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV3)
- ZORO SELECT Reducing Tee, 304 SS, 1 1/2 x 1 1/2 x 1/2 (4381011050)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- ZORO SELECT Tubing, 0.243 in. ID, 5/16 in. OD, Aluminum (4NTD1)
- KINGSTON BRASS DTT2202 Tip-Toe Bath Tub Drain with Overflow (DTT2202)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS DLT5301A8 Twist & Close Tub Drain Conversion Kit (DLT5301A8)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- WESTBRASS Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Stainless Steel (D3221K-20)
- Kingston Brass Bathtub Drains