Shop All Bathtub Drains
Kingston Brass
DLL18 18" Tube For Tub Overflow Drain With Gasket
Mfr # DLL18
Zoro # G3066824
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 18"
- Tube Fitting Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLL18
- Zoro # G3066824
- UPC # 663370390432
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Tube Size | 18" |
Details
Item | Tube For Tub Overflow Drain With Gasket |
Tube Fitting Material | Solid Brass |
Description
DLL18 18 In. Tube For Tub Overflow Drain Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/4" Id X 3/4" Armaflex Pipe Insul. 270/Ctn (APT01434)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- ARROWHEAD Frzlss Wl Hydrnt 1/2X12" (C-134D12-BULK)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-562)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Chrome (DLT20CP)
- KINGSTON BRASS VTDESHOEAC Toe-Touch Tub Drain with Overflow, Antique Copper (VTDESHOEAC)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS DLL3167 16-Inch Lift and Lock Tub Waste and Overflow, Brushed Brass (DLL3167)
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- WESTBRASS Tip Toe 1-3/8" NPSM Fine Thread Bath Drain in Powdercoated White (D3323-50)
- Kingston Brass Bathtub Drains