Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Polished Chrome
Mfr # KS8701ZX
Zoro # G707965289
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Handle Type Cross
- Mounting Deck Mount
- Height 18.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8701ZX
- Zoro # G707965289
- UPC # 196507006932
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 18.31 |
Water Inlet Connection Size | 1/2 |
Details
Number of Handles | 2 |
Valve Type | Ceramic Disc Cartridge |
Handle Type | Cross |
Mounting | Deck Mount |
ADA Compliant | No |
Weight | 7.42 |
Flow Rate | 3 |
Finish | Polished Chrome |
Body Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 19-15/16", 14-3/16" spout clearance, 18-5/16" spout height, Cross handles for easy rotation, Convenient swing-arm spout |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre Rinse Unit Deck (B0113)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (830-010)
- ANVIL 3" x 1-1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300156601)
- JONES STEPHENS ½" PEX (F1960)x ½" Female Swvl Pipe Thrd Cnnctn Tub/Shwr Vlv Cnnctr, 6" (S71013)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- Kingston Brass Kitchen Faucets & Accessories