Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Polished Chrome
Mfr # KS4701CFL
Zoro # G107965186
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Ceramic Disc Cartridge
- Mounting Deck Mount
- Handle Type Lever
- Body Material Brass
- Weight 8.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS4701CFL
- Zoro # G107965186
- UPC # 663370363832
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Water Inlet Connection Size | 1/2 |
Height | 20.69 |
Details
Valve Type | Ceramic Disc Cartridge |
Mounting | Deck Mount |
Handle Type | Lever |
Body Material | Brass |
Weight | 8.08 |
ADA Compliant | Yes |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 25" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Flow Rate | 3 |
Number of Handles | 2 |
Finish | Polished Chrome |
Description
By interweaving classic design and contemporary curvature, timeless sophistication is embodied within this faucet As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 211116 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Cartridge Screws, 1/4" x 1-3/4" (023603-0070A)
- ZORO SELECT 2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1887-030)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- APOLLO BY TMG 1/2 in. Threaded/Solder x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock (FPHMS12)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- Kingston Brass Pot Fillers