Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Polished Brass
Mfr # KS8702ZX
Zoro # G807965257
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cross
- Valve Type Ceramic Disc Cartridge
- Finish Polished Brass
- Body Material Brass
- Weight 7.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8702ZX
- Zoro # G807965257
- UPC # 196507006901
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 18.31 |
Water Inlet Connection Size | 1/2 |
Details
Handle Type | Cross |
Valve Type | Ceramic Disc Cartridge |
Finish | Polished Brass |
Body Material | Brass |
Weight | 7.42 |
Flow Rate | 3 |
Mounting | Deck Mount |
Number of Handles | 2 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 19-15/16", 14-3/16" spout clearance, 18-5/16" spout height, Cross handles for easy rotation, Convenient swing-arm spout |
ADA Compliant | No |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- ARROWHEAD BRASS Vlv Grden 1/2Or3/4X3/4Lf (925LF)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- Kingston Brass Pot Fillers