Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Polished Brass
Mfr # KS3702PKL
Zoro # G007965194
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Type Ceramic Disc Cartridge
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-7/16" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout
- ADA Compliant Yes
- Water Inlet Connection Size 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3702PKL
- Zoro # G007965194
- UPC # 663370361777
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Water Inlet Connection Size | 1/2 |
Height | 18.44 |
Details
Body Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-7/16" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
ADA Compliant | Yes |
Mounting | Deck Mount |
Flow Rate | 3 |
Handle Type | Lever |
Number of Handles | 2 |
Weight | 8.45 |
Finish | Polished Brass |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 4" BRASS NIPPLE (311-126)
- JONES STEPHENS PVC Pipe Cutter, 2", One-Handed (P70035)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (5P624)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- Kingston Brass Pot Fillers