Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Polished Brass
Mfr # KS3702AX
Zoro # G707965173
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Ceramic Disc Cartridge
- Body Material Brass
- Handle Type Cross
- Water Inlet Connection Size 1/2
- Weight 8.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3702AX
- Zoro # G707965173
- UPC # 663370361746
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Water Inlet Connection Size | 1/2 |
Height | 18.38 |
Details
Valve Type | Ceramic Disc Cartridge |
Body Material | Brass |
Handle Type | Cross |
Weight | 8.45 |
Number of Handles | 2 |
ADA Compliant | No |
Flow Rate | 3 |
Finish | Polished Brass |
Mounting | Deck Mount |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-3/8" spout height, Cross handles for easy rotation, Convenient swing-arm spout |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1/2 in Pipe Size (829-247FB)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Sanitary Tap Cross (222028)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- KOHLER Hinge, Medicine Cabinet (1070834)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- Kingston Brass Kitchen Faucets & Accessories