Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Oil Rubbed Bronze
Mfr # KS4705CML
Zoro # G707965401
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 8.08
- ADA Compliant Yes
- Water Inlet Connection Size 1/2
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4705CML
- Zoro # G707965401
- UPC # 663370364310
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Water Inlet Connection Size | 1/2 |
Height | 19.25 |
Details
Body Material | Brass |
Weight | 8.08 |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Handle Type | Lever |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-15/16" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Number of Handles | 2 |
Valve Type | Ceramic Disc Cartridge |
Flow Rate | 3 |
Mounting | Deck Mount |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Performax Fill Valve And Flapper Kit Multicolored (K-400H-040-T5)
- RIDGID 6 Piece Pipe Extractor Set for 1/8"-1" Pipes (883)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- AMERICAN FILTER CO 4 H, 4 PK (DA29-00020B-AFC-RF-S3-4-69745)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- Kingston Brass Pot Fillers