Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Oil Rubbed Bronze
Mfr # KS3705TAL
Zoro # G607965334
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- ADA Compliant Yes
- Mounting Deck Mount
- Flow Rate 3
- Weight 8.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3705TAL
- Zoro # G607965334
- UPC # 663370361968
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 18.44 |
Water Inlet Connection Size | 1/2 |
Details
Handle Type | Lever |
ADA Compliant | Yes |
Mounting | Deck Mount |
Flow Rate | 3 |
Weight | 8.45 |
Number of Handles | 2 |
Finish | Oil Rubbed Bronze |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-7/16" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Valve Type | Ceramic Disc Cartridge |
Body Material | Brass |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid19th Century design As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220808)
- ZORO SELECT 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-908BC)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F303)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/4 In., FNPT (504 1/4)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- Kingston Brass Pot Fillers