Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Matte Black
Mfr # KS4700CML
Zoro # G407965343
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Flow Rate 3
- Number of Handles 2
- Mounting Deck Mount
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4700CML
- Zoro # G407965343
- UPC # 663370363696
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 19.25 |
Water Inlet Connection Size | 1/2 |
Details
Handle Type | Lever |
Flow Rate | 3 |
Number of Handles | 2 |
Mounting | Deck Mount |
Body Material | Brass |
ADA Compliant | Yes |
Weight | 8.08 |
Finish | Matte Black |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-15/16" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Valve Type | Ceramic Disc Cartridge |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1AE35JKABCP)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size (ZUSA-TF-PTC-14)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- PERRIN & ROWE 27 (U.4799LS-ULB-2)
- Kingston Brass Kitchen Faucets & Accessories