Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Matte Black
Mfr # KS4700CKL
Zoro # G607965297
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Mounting Deck Mount
- Height 19.56
- Water Inlet Connection Size 1/2
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4700CKL
- Zoro # G607965297
- UPC # 663370363689
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 19.56 |
Water Inlet Connection Size | 1/2 |
Details
ADA Compliant | Yes |
Mounting | Deck Mount |
Number of Handles | 2 |
Handle Type | Lever |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-7/8" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Finish | Matte Black |
Body Material | Brass |
Flow Rate | 3 |
Valve Type | Ceramic Disc Cartridge |
Weight | 8.08 |
Description
This faucet tastefully interweaves topnotch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Ball, Round, Plastic, 6 In (109-862)
- PFISTER Contempra Paper Holder, Brushed Gold (BPH-NC1BG)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- GROHE Pump Unit, Finish: Chrome (48167000)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- Kingston Brass Kitchen Faucets & Accessories