Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Brushed Nickel
Mfr # KS4708ZX
Zoro # G107965391
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cross
- Flow Rate 3
- Body Material Brass
- Water Inlet Connection Size 1/2
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-9/16" Spout reach from wall to end, 17" spout height, Cross handles for easy rotation, Convenient swing-arm spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4708ZX
- Zoro # G107965391
- UPC # 196507007274
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Water Inlet Connection Size | 1/2 |
Height | 18.53 |
Details
Handle Type | Cross |
Flow Rate | 3 |
Body Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-9/16" Spout reach from wall to end, 17" spout height, Cross handles for easy rotation, Convenient swing-arm spout |
Mounting | Deck Mount |
Number of Handles | 2 |
ADA Compliant | No |
Valve Type | Ceramic Disc Cartridge |
Weight | 8.08 |
Finish | Brushed Nickel |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375018)
- KOHLER Honesty Robe Hook (26636-BL)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- Kingston Brass Pot Fillers