Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Brushed Nickel
Mfr # KS4708ZL
Zoro # G507965311
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Lever
- Mounting Deck Mount
- Body Material Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 26-3/16" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS4708ZL
- Zoro # G507965311
- UPC # 196507005669
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Water Inlet Connection Size | 1/2 |
Height | 21.13 |
Details
Handle Type | Lever |
Mounting | Deck Mount |
Body Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 26-3/16" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 3 |
Finish | Brushed Nickel |
Weight | 8.08 |
Valve Type | Ceramic Disc Cartridge |
Description
Emboldened by stately design, this faucet reflects an exquisite ambiance of stylized luxury with its contemporary flair As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESLINE CRESLINE 18355 High-Density Pipe, 1-1/4 in, 100 psi, Black (18355)
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510205)
- SC JOHNSON Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642 (696642)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 1st Check Kit)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- Kingston Brass Pot Fillers