Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Brushed Brass
Mfr # KS4707DFL
Zoro # G707965227
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-1/2" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout
- Finish Brushed Brass
- Body Material Brass
- Handle Type Lever
- Mounting Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4707DFL
- Zoro # G707965227
- UPC # 196507002255
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 20.69 |
Water Inlet Connection Size | 1/2 |
Details
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-1/2" Spout reach from wall to end, 17" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Finish | Brushed Brass |
Body Material | Brass |
Handle Type | Lever |
Mounting | Deck Mount |
Flow Rate | 3 |
ADA Compliant | Yes |
Valve Type | Ceramic Disc Cartridge |
Weight | 8.08 |
Number of Handles | 2 |
Description
Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 211116 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Low Lead Brass, PEX, 1" Tube (QQT555GX)
- NIBCO 1/2" x 1/2" x 3/4" NOM C Copper Reducing Tee (611BH 1/2X1/2X3/4)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- CPC QUICK DISCONNECT (HFCD24835)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- T&S BRASS Pot Filler, Wall Mount, Single Control, 24 Double (B-0594)
- Kingston Brass Pot Fillers