Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Brushed Brass
Mfr # KS3707BAL
Zoro # G707965258
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.38
- ADA Compliant Yes
- Weight 8.45
- Valve Type Ceramic Disc Cartridge
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3707BAL
- Zoro # G707965258
- UPC # 196507005751
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 18.38 |
Water Inlet Connection Size | 1/2 |
Details
ADA Compliant | Yes |
Weight | 8.45 |
Valve Type | Ceramic Disc Cartridge |
Finish | Brushed Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-3/8" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Mounting | Deck Mount |
Flow Rate | 3 |
Body Material | Brass |
Number of Handles | 2 |
Handle Type | Lever |
Description
Soft simplicity meets refined craftsmanship through this faucet As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1MPD1)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0000)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- Kingston Brass Kitchen Faucets & Accessories