Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Antique Copper
Mfr # KS370AXAC
Zoro # G607965259
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- ADA Compliant No
- Height 18.38
- Valve Type Ceramic Disc Cartridge
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS370AXAC
- Zoro # G607965259
- UPC # 663370362224
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 18.38 |
Water Inlet Connection Size | 1/2 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Valve Type | Ceramic Disc Cartridge |
Number of Handles | 2 |
Mounting | Deck Mount |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-3/8" spout height, Cross handles for easy rotation, Convenient swing-arm spout |
Handle Type | Cross |
Weight | 8.45 |
Flow Rate | 3 |
Body Material | Brass |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/16" (FS-7730-5/16 E/G)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220194)
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 7/8"L, CPVC (BFA2007TEL)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SM120)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Polished Nickel (GT533-TDD)
- Kingston Brass Kitchen Faucets & Accessories