Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Antique Brass
Mfr # KS8703ZX
Zoro # G607965204
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Weight 7.42
- Height 18.31
- Number of Handles 2
- Water Inlet Connection Size 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8703ZX
- Zoro # G607965204
- UPC # 196507006888
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 18.31 |
Water Inlet Connection Size | 1/2 |
Details
ADA Compliant | No |
Weight | 7.42 |
Number of Handles | 2 |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 19-15/16", 14-3/16" spout clearance, 18-5/16" spout height, Cross handles for easy rotation, Convenient swing-arm spout |
Body Material | Brass |
Handle Type | Cross |
Flow Rate | 3 |
Finish | Antique Brass |
Mounting | Deck Mount |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- APG 1" 316 Stainless Steel Part A (310ASS)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- Kingston Brass Pot Fillers