Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Antique Brass
Mfr # KS4703BEX
Zoro # G407965374
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-13/16" Spout reach from wall to end, 17" spout height, Cross handles for easy rotation, Convenient swing-arm spout
- Mounting Deck Mount
- Weight 8.08
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4703BEX
- Zoro # G407965374
- UPC # 196507002309
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 18.5 |
Water Inlet Connection Size | 1/2 |
Details
Number of Handles | 2 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 21-11/16", 24-13/16" Spout reach from wall to end, 17" spout height, Cross handles for easy rotation, Convenient swing-arm spout |
Mounting | Deck Mount |
Weight | 8.08 |
ADA Compliant | No |
Body Material | Brass |
Handle Type | Cross |
Flow Rate | 3 |
Valve Type | Ceramic Disc Cartridge |
Finish | Antique Brass |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Shower Arm and Flange (S-2540-BBZ)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- SLOAN 1.6 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.6)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- Kingston Brass Pot Fillers