Shop All Pot Fillers
Kingston Brass
Deck Mount Pot Filler, Antique Brass
Mfr # KS3703BAL
Zoro # G407965275
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Deck Mount
- Water Inlet Connection Size 1/2
- Number of Handles 2
- ADA Compliant Yes
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3703BAL
- Zoro # G407965275
- UPC # 663370361838
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Water Inlet Connection Size | 1/2 |
Height | 18.38 |
Details
Mounting | Deck Mount |
Number of Handles | 2 |
ADA Compliant | Yes |
Finish | Antique Brass |
Weight | 8.45 |
Handle Type | Lever |
Flow Rate | 3 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-3/8" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout |
Valve Type | Ceramic Disc Cartridge |
Body Material | Brass |
Description
Soft simplicity meets refined craftsmanship through this faucet As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-BN)
- RINNAI 2" Condensing Flex Termination Kit (184470NPP)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, FPT x FPT (BFA1007TES)
- NIBCO PRESS SYSTEM Coupling, 2" x 1-1/4", Press Ends (9002450PC)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- Kingston Brass Pot Fillers