Shop All Showerhead and Tub Accessories
Kingston Brass
Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome
Mfr # KSHK51
Zoro # G907966109
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Shower Brackets
- Finish Polished Chrome
- Material Brass
- Length 1.81
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSHK51
- Zoro # G907966109
- UPC # 663370759697
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 1.81 |
Height | 2.38 |
Width | 1.81 |
Details
Type | Hand Shower Brackets |
Finish | Polished Chrome |
Material | Brass |
ADA Compliant | No |
Includes | Hand Shower Bracket |
Valve Type | No Cartridge |
Features | Easy to install, Fits many Kingston Brass faucets - check model for compatibility |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT FAUCET SPLY LN 3/8""X3/8"" (PSB877)
- WATER CREATION Water Creation WO-0001-01 Lift & Turn Exposed Finish Tub Drain for Claw Foot or Other Elegant Tubs - Silver & Chrome (WO-0001-01)
- ZORO SELECT 2" Clamp T316L SS Solid End Cap (EG16A-6L2.0)
- ZORO SELECT 2" NPT x Female NPT Malleable Iron Coupling Class 300 (4316000364)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Antique Brass (KSHK53)
- KINGSTON BRASS KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze (KB3635ALTLT)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- Kingston Brass Showerhead and Tub Accessories