Shop All Showerhead and Tub Accessories
Kingston Brass
Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel
Mfr # KSHK58
Zoro # G607966195
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Shower Brackets
- Finish Brushed Nickel
- Material Brass
- Length 1.81
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSHK58
- Zoro # G607966195
- UPC # 663370759710
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 1.81 |
Width | 1.81 |
Height | 2.38 |
Details
Type | Hand Shower Brackets |
Finish | Brushed Nickel |
Material | Brass |
Valve Type | No Cartridge |
Features | Easy to install, Fits many Kingston Brass faucets - check model for compatibility |
Includes | Hand Shower Bracket |
ADA Compliant | No |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x MPT (ABTMA34)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002EX)
- KINGSTON BRASS KB531LT Tub & Shower Trim Only For KB531L, Polished Chrome (KB531LT)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome (KSHK51)
- KINGSTON BRASS L-Shaped Shower Curtain Rod, Polished Nickel (CC3146)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- GROHE Shower Hose, #46887000 (46887000)
- Kingston Brass Showerhead and Tub Accessories