Shop All Showerhead and Tub Accessories
Kingston Brass
Deck Mount Hand Shower Holder for Roman Tub Faucet, Antique Brass
Mfr # KSHK53
Zoro # G207966113
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Shower Brackets
- Finish Antique Brass
- Material Brass
- Length 1.81
- Height 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSHK53
- Zoro # G207966113
- UPC # 663370921292
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 1.81 |
Height | 2.38 |
Width | 1.81 |
Details
Type | Hand Shower Brackets |
Finish | Antique Brass |
Material | Brass |
Features | Solid brass construction, Easy to install, Standard 1/2" IPS inlet connection, Fits many Kingston Brass faucets - check model for compatibility |
ADA Compliant | No |
Includes | Hand Shower Bracket |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ4)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501208)
- DELTA Delta 2100/2400 Series Slip Ring, 2H Ki (RP1748)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel (KSHK58)
- KINGSTON BRASS KB531LT Tub & Shower Trim Only For KB531L, Polished Chrome (KB531LT)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- Kingston Brass Showerhead and Tub Accessories