Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass
Mfr # KS268PXPB
Zoro # G304245067
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3/4"-14 NPSM connection, 6-1/16" spout reach from risers, Includes hand shower with 59" hose, Dual porcelain cross handles for easy rotation, Extend 5-1/16" height from tub deck mount drillings, Back flow preventer for anti-siphon
- Includes Faucet; Mounting Hardware
- Material Brass
- Weight 9.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS268PXPB
- Zoro # G304245067
- UPC # 663370988042
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 7 |
Length | 9 |
Height | 10.13 |
Details
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3/4"-14 NPSM connection, 6-1/16" spout reach from risers, Includes hand shower with 59" hose, Dual porcelain cross handles for easy rotation, Extend 5-1/16" height from tub deck mount drillings, Back flow preventer for anti-siphon |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Weight | 9.1 |
Finish | Polished Brass |
Color | Polished Brass |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7073)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount (CCK19T5A)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE557T8)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- Kingston Brass Bathtub Faucets & Accessories