Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS268C
Zoro # G0856127
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 59" Stainless Steel Hose
- Features Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Dual Cross Handles for Easy Rotation
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS268C
- Zoro # G0856127
- UPC # 663370426834
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 4-5/16", Handle: 2-15/16" |
Width | Handle: 2-15/16" |
Item Length (Inch) | 9.13 |
Item Width (Inch) | 7 |
Item Height (Inch) | 5.94 |
Description
KS268C Tub Filler,w/Hand Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-BN)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- BLUE TWISTER Irrigation Tee 3/4 (ABTT34)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE557T8)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC8T1)
- Kingston Brass Bathtub Faucets & Accessories