Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount
Mfr # AE104T1WCL
Zoro # G0831803
product price: $526.47
/ea
Free Shipping & Returns
$526.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Finish, Designed for Long Lasting Durability
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE104T1WCL
- Zoro # G0831803
- UPC # 663370359590
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 4-1/8", Lever: 4-1/16" |
Item Width (Inch) | 6.63 |
Item Length (Inch) | 7 |
Item Height (Inch) | 13.38 |
Description
AE104T1WCL Deck Mount Clawfoot Tub Fauce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- TOTO Lavatory Overflow Cover Brushed Nickel (THU205#BN)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH03)
- ARMACELL 1-5/8" Idx3/4" Lapseal Armaflex Pipe Insul. 60/Ctn (BST15834)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- Kingston Brass Bathtub Faucets & Accessories