Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount
Mfr # AE104T1
Zoro # G0831679
product price: $487.47
/ea
Free Shipping & Returns
$487.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7? Centers Spread
- Flow Rate 13.3 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE104T1
- Zoro # G0831679
- UPC # 663370332326
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 4-1/8", Lever: 4-1/16" |
Item Length (Inch) | 13.25 |
Item Height (Inch) | 13.38 |
Item Width (Inch) | 6.63 |
Description
AE104T1 Deck Mount Clawfoot Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-3X.75-316)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE103T8TAL)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding (CC58T451MX)
- Kingston Brass Clawfoot Bathtub Faucets