Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount
Mfr # CC1158T2
Zoro # G0835319
Free Shipping & Returns
$682.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC1158T2
- Zoro # G0835319
- UPC # 663370052026
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 5.63" |
Width | Handle: 3" |
Depth | Handle: 3" |
Item Width (Inch) | 6 |
Item Height (Inch) | 11.88 |
Item Length (Inch) | 7.25 |
Description
CC1158T2 7 In. Deck Mount Tub Filler,w/H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wrist Blade Handle Kit, Brass (051217-0020A)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (802-020)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000540)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, FPT x FPT (BFAS1010TES)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC9T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC51T8)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- Kingston Brass Clawfoot Bathtub Faucets