Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount
Mfr # AE109T2
Zoro # G0831794
product price: $539.47
/ea
Free Shipping & Returns
$539.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cross Handle Style
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE109T2
- Zoro # G0831794
- UPC # 663370332371
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8" |
Item Length (Inch) | 7 |
Item Width (Inch) | 6.63 |
Item Height (Inch) | 13.38 |
Description
AE109T2 Deck Mount Clawfoot Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-BL)
- MOEN Handle Kit, 116728 (116728)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-550A)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding (CC58T451MX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- Kingston Brass Clawfoot Bathtub Faucets