Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount
Mfr # AE103T2WLL
Zoro # G0831383
product price: $571.97
/ea
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Lever
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE103T2WLL
- Zoro # G0831383
- UPC # 663370359279
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8" |
Width | Shower: 7-3/16", Lever: 3-9/16" |
Depth | Lever: 3-9/16", Spout: 6-5/8" |
Item Height (Inch) | 13.38 |
Item Width (Inch) | 6.63 |
Item Length (Inch) | 7 |
Description
AE103T2WLL Deck Mount Clawfoot Tub Fauce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1CNV4)
- HAUSEN 3/4" Nokink Hosebibb MPT, 10PK (HA-HB102-10)
- NIBCO 1/8" NOM C Copper Cap (617 1/8)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE103T8TAL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- Kingston Brass Bathtub Faucets & Accessories