Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount
Mfr # AE103T2TX
Zoro # G0831539
product price: $571.97
/ea
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Cross
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE103T2TX
- Zoro # G0831539
- UPC # 663370359255
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8" |
Width | Shower: 7-3/16", Lever: 3-1/16" |
Depth | Lever: 3-9/16", Spout: 6-5/8" |
Item Width (Inch) | 6.63 |
Item Height (Inch) | 13.38 |
Item Length (Inch) | 7 |
Description
AE103T2TX Deck Mount Clawfoot Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- PROSOURCE Coupling Black Merchant 2In (BSC 50)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (KS265SN)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- Kingston Brass Bathtub Faucets & Accessories