Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount
Mfr # AE103T2BX
Zoro # G0831356
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Cross
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # AE103T2BX
- Zoro # G0831356
- UPC # 663370359200
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8" |
Width | Shower: 3-3/16", Lever: 2-5/16" |
Depth | Lever: 3-9/16", Spout: 6-5/8" |
Item Height (Inch) | 13.38 |
Item Length (Inch) | 7 |
Item Width (Inch) | 6.63 |
Description
AE103T2BX Deck Mount Clawfoot Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Barbed Gas Fitting 1/8" Npt X 1/4" (A603)
- HOMEWERKS 1/4 NL BRASS BALL VALVE (107-821NL)
- SLOAN Royal 952 L/F100, Stop Flush Valve (3914833)
- PRO-FLEX Pro-Flex Accessory Pack 3/4In (PFAP-3410)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1009T5)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- Kingston Brass Bathtub Faucets & Accessories