Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # CC1158T5
Zoro # G0835416
product price: $682.47
/ea
Free Shipping & Returns
$682.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 Turn Ceramic Disc Valves
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1158T5
- Zoro # G0835416
- UPC # 663370052071
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 5.63" |
Width | Handle: 3" |
Depth | Handle: 3" |
Item Length (Inch) | 7.25 |
Item Width (Inch) | 6 |
Item Height (Inch) | 11.88 |
Description
CC1158T5 7 In. Deck Mount Tub Filler,w/H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163375017)
- SIMMONS Simmons 1235 Splicing Kit, Plastic, For #3 and 10 ga, 12 ga, 14 ga Submersible Cable (1235)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/2 in Pipe Size (410015)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E74HOTABCP)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE557T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- KINGSTON BRASS CA1005T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass (CA1005T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- Kingston Brass Clawfoot Bathtub Faucets