Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS268SN
Zoro # G0856066
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 59" Stainless Steel Hose
- Features Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Dual Cross Handles for Easy Operation
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS268SN
- Zoro # G0856066
- UPC # 663370039140
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 4-5/16", Handle: 2-15/16" |
Width | Handle: 2-15/16" |
Item Width (Inch) | 7 |
Item Length (Inch) | 9.13 |
Item Height (Inch) | 5.94 |
Description
KS268SN 7 In. Center Deck Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- THRIFCO PLUMBING Abs Trip Lever Waste & Overflow (4401703)
- SHARKBITE WSH MACH VLV 1/2X3/4"" (25559LF)
- LEGEND VALVE 1/4" x 2" 316 SS NIPPLE (316-022)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS265AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- Kingston Brass Clawfoot Bathtub Faucets