Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS267SN
Zoro # G0856093
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower, 59" Hose
- Features Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS267SN
- Zoro # G0856093
- UPC # 663370006135
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Spout: 4-5/16", Handle: 2-15/16" |
Width | Handle: 2-15/16" |
Item Width (Inch) | 7 |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 9 |
Description
KS267SN 6 In. Deck Mount Tub Filler,w/Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Wax Gasket #90210 (90210)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- CHICAGO FAUCET Pedal Valve (628-ABCP)
- KOHLER Pinstripe Shower Trim, Pure-Lever (TS13134-4A-SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount (CCK19T5A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC8T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- Kingston Brass Bathtub Faucets & Accessories