Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount
Mfr # CC1136T8
Zoro # G0835285
product price: $467.97
/ea
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Cross
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1136T8
- Zoro # G0835285
- UPC # 663370051906
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 6" |
Width | Lever: 3-1/16" |
Depth | 6" |
Item Width (Inch) | 6 |
Item Length (Inch) | 7 |
Item Height (Inch) | 6 |
Description
CC1136T8 7 In. Deck Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Assembly (1151746)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- ZURN Z7000-HW Temp-Gard® Hand Shower and Mounting Bar (Z7000-HW)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (KS265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- Kingston Brass Clawfoot Bathtub Faucets