Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount
Mfr # CC1134T8
Zoro # G0835303
product price: $467.97
/ea
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Cross
- Flow Rate 7 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1134T8
- Zoro # G0835303
- UPC # 663370051890
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 6" |
Width | Lever: 3" |
Depth | 6" |
Item Width (Inch) | 6 |
Item Length (Inch) | 7 |
Item Height (Inch) | 6 |
Description
CC1134T8 7 In. Deck Mount Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Socket Weld 316 SS Tee (2UB68)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-474)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1267A5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE103T8TAL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- Kingston Brass Clawfoot Bathtub Faucets