Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount
Mfr # CC1131T8
Zoro # G0835154
product price: $467.97
/ea
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Lever
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1131T8
- Zoro # G0835154
- UPC # 663370282935
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 6" |
Width | Lever: 3-1/16" |
Depth | 6" |
Item Width (Inch) | 6 |
Item Height (Inch) | 6 |
Item Length (Inch) | 7 |
Description
CC1131T8 Leg Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Navy Blue (PU08M/516ANB)
- ZORO SELECT Poly Tube, 1/4 in Inside Dia. (PE38-NA-50)
- KINGSTON BRASS CA1005T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass (CA1005T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1009T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount (KS266PN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- Kingston Brass Bathtub Faucets & Accessories