Shop All Clawfoot Bathtub Faucets
Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount
Mfr # AE107T8
Zoro # G0831819
product price: $539.47
/ea
Free Shipping & Returns
$539.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Porcelain Lever Handle, Different Handle Options Available
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE107T8
- Zoro # G0831819
- UPC # 663370332432
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8" |
Item Length (Inch) | 13.25 |
Item Width (Inch) | 6.63 |
Item Height (Inch) | 13.38 |
Description
AE107T8 Deck Mount Clawfoot Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Glass Filler For - Part# B1210 (B1210)
- ZORO SELECT 2" x 5 ft. Non-Threaded Black Pipe Sch 40 (588-600LS)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50-6-EXT)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount (CCK19T5A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE103T8TAL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1009T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE8T1)
- Kingston Brass Bathtub Faucets & Accessories