Shop All Drain Components
Kingston Brass
DD8401 Oval Bottle Trap
Mfr # DD8401
Zoro # G0842066
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Theme Modern
- ADA Compliant false
- Low Lead Compliant true
- UPC/CUPC Certified true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DD8401
- Zoro # G0842066
- UPC # 663370105487
- Country of Origin China
- Category Drain Components
Dimensions
Item Length (Inch) | 13.63 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 5.69 |
Details
Item | P-Traps |
Material | Brass |
Finish | Polished Chrome |
Theme | Modern |
ADA Compliant | false |
Low Lead Compliant | true |
Item Weight (lbs) | 1.87 |
UPC/CUPC Certified | true |
DOE Certified | false |
Prop 65 Label | true |
CEC Certified | false |
Collection | Trimscape |
Warranty | 1 |
Description
This designer bottle trap is the perfect addition to modern homes with exposed plumbing. It provides a liquid seal between the home and sewer gasses as the stylish design and polished chrome finish deliver a lasting appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- ANVIL 6" Flanged Cast Iron Blind Flange Faced and Drilled Class 125 (0308017201)
- APOLLO VALVES Vacuum Breaker, 3/4In, FNPT, Bronze, 125 psi (3810401)
- KINGSTON BRASS DTT108 Bath Tub Overflow Plate (DTT108)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS CC2187 Vintage 1-1/4" Decor P-Trap, Brushed Brass (CC2187)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- Kingston Brass Drain Components