Shop All Toilet Repair Parts
Kingston Brass
Concord Toilet Tank Lever, Polished Brass
Mfr # KTDL2
Zoro # G3750075
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- UPC/CUPC Certified false
- Warranty 1
- Low Lead Compliant false
- Escutcheon Included false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KTDL2
- Zoro # G3750075
- UPC # 663370074516
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Item Width (Inch) | 2.06 |
Item Length (Inch) | 11.31 |
Item Height (Inch) | 1.67 |
Details
Material | Brass |
Finish | Polished Brass |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.74 |
Warranty | 1 |
Low Lead Compliant | false |
Escutcheon Included | false |
ADA Compliant | true |
Collection | Concord |
Theme | Modern |
CEC Certified | false |
Prop 65 Label | true |
DOE Certified | false |
Description
Flush away your problems with the Kingston Brass Concord Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Safety Relief Valve, 3-1/8 in. (0006277)
- RINNAI Kit, Gas Conversion, Rl75E, V75E Lp Vc (104000218)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Wye (6792326)
- KOHLER Handle Assembly, Left (1422699-BN)
- KINGSTON BRASS Front Mount Toilet Tank Lever, Brushed Brass (KTHL7)
- KINGSTON BRASS French Toilet Tank Lever, Polished Brass (KTFL2)
- KINGSTON BRASS KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome (KTWLL1)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Chrome (KTBL1)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- KINGSTON BRASS KTQLL1 Executive Toilet Tank Lever, Polished Chrome (KTQLL1)
- PLUMB PAK TOILET BOLT SET 2PK (PP830-49)
- Kingston Brass Toilet Repair Parts