Shop All Kitchen Faucets
Kingston Brass
Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black
Mfr # KSAG8190DL
Zoro # G3089660
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSAG8190DL
- Zoro # G3089660
- UPC # 663370572340
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 5.75 |
Height | 11.5 |
Item Width (Inch) | 5.75 |
Item Length (Inch) | 2.75 |
Item Height (Inch) | 11.5 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Complete with air gap technology, contaminated water waste will be prevented from backing up into the system. Use with an under the counter filtration system that is compatible for use with reverse osmosis air gap water filtration faucets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Fixed Wall Mount Bracket (98347-BL)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 (155385-75)
- SPRINGER PARTS LKB Valve Service Kit, 1.5" , EPDM; Replaces Alfa Laval Part# 9611923029 (9611923029SP)
- AMERICAN STANDARD Screw, Colony Soft (M918504-0070A)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8192DL)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- KINGSTON BRASS KS1765ALLS Vintage Classic Kitchen Faucet W/out Sprayer, Brnz (KS1765ALLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLBS)
- COMPONENT HARDWARE Pre-Rinse , Deck, 1 Hole, Leadfree (KL50-1000)
- Kingston Brass Kitchen Faucets & Accessories