Shop All Bathroom Sink Faucets
Kingston Brass
Concord KB6322DL 3-Handle Bidet Faucet, Polished Brass
Mfr # KB6322DL
Zoro # G3070517
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 3
- Weight 5.62
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB6322DL
- Zoro # G3070517
- UPC # 663370492877
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.13 |
Height | 2.13 |
Length | 8 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 8 |
Item Width (Inch) | 2.13 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Concord Bidet Faucet With Three Lever Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT WUW27STD-SPK; 27X54 WHT 1-PC TILE WALL SPK (210400)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- DIXON TBolt Clamp, ST, Bolt, 2.886", 3.182" (TBC312)
- VIEGA Elbow (80455)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- KOHLER 8 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 8" C (2895-8-0)
- Kingston Brass Bathroom Sink Faucets