Shop All Kitchen Faucets
Kingston Brass
Concord 2-Handle Bridge Kitchen Faucet W/Brass Side Sprayer, Chrome
Mfr # KS8271DLBS
Zoro # G3084544
product price: $500.47
/ea
Free Shipping & Returns
$500.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Height 2.31
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8271DLBS
- Zoro # G3084544
- UPC # 663370478291
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.31 |
Width | 9.13 |
Item Width (Inch) | 9.13 |
Item Length (Inch) | 13.44 |
Item Height (Inch) | 2.31 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the polished chrome finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- KINDRED KINDRED FTB904BX Kitchen Sink, Top Mounting, Tectonite, Black (FTB904BX)
- ZORO SELECT Flange, Steel, Socket Weld, 1" Pipe Size (BULK-PF-523)
- FERNCO Coupling No Hub Soil Ss 2In (PNH-22)
- KINGSTON BRASS KS1171PX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171PX)
- KINGSTON BRASS KS1278TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Nickel (KS1278TALBS)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS KS1791ALBS Widespread Kitchen Faucet, Polished Chrome (KS1791ALBS)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- KINGSTON BRASS Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome (KB6797LL)
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome (A1458LMWSAPC-2)
- Kingston Brass Kitchen Faucets & Accessories